TRUSCO Icing Bar (Kantong Es)

Kondisi Barang:
Sebelum PPN:
Rp279.900
Spesifikasi
Length (mm)55
MaterialExterior = Nylon, polyvinyl chloride (PVC), Interior = Aluminium sheet, water, thickener
Recommended Cooling Time (hour)8 or more at -18°C or below; 4.5 at 15°C (outside temperature 35°C)
Thickness (mm)30
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The shape is more elongated than regular ice packs, making it easier to hold in your hand and cool your neck.
- By adding insulating material to the front and back, the temperature can be kept below 15℃ for 4.5 hours.
Use
- When you want to intensively cool down your neck as an emergency treatment for heat stroke. - For icing.

Ulasan Produk

Tidak ada ulasan