HOUSE B.M Hyper Universe 7000 for High Speed Cutter

Sebelum PPN:
Rp5.099.900
Spesifikasi
Blade Thickness (mm)2.4
Cutting Capacity (mm) Steel10
Cutting Capacity Stainless Steel (mm)2
Electric Motor UsedTabletop circular saw/high-speed cutting machine
Hole Diameter (mm)25.4
MaterialBase metal = Tool steel; Tip = Cermet
Maximum Operating Speed (rpm)4800
Number of Blade64
Number of blades (sheets)64
Outer Diameter (mm)355

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A tipped saw with excellent cutting performance and durability using a cermet tip.
- There are no sparks or material burns during cutting, and the life of the blade has been significantly improved.
- Can also cut stainless steel materials.
Use
For cutting angle steel, reinforcing bars, hanger rails, channel steel, round bars, lining pipes, conduit pipes, raceways, PVC pipes, and stainless steel (SUS304).

Ulasan Produk

Tidak ada ulasan