IKURA Hybrid Portable Barrier Free Puncher

Sebelum PPN:
Rp80.999.900
Spesifikasi
Bottom Dimension (mm)50
Content SetPunch die set (14F) ; Side handle ; Work stand
Hole Diameter (mm)20
Hole Shaperound/elongated hole
Hole size (mm)20
Maximum Drilling Capacity (mm) IronT9x20
Maximum Drilling Capacity (mm) Stainless SteelT6x20
Maximum Drilling Capacity Iron (SS400 Equivalent) (mm)9
Motor (kW)0.9
Power Cord Length (m)2.7
Power Supply (V)AC100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with the industry's first original hydraulic motor with speed control, the rotation speed of the motor can be adjusted by flipping a switch, making it easy to match the punching position.
- Hybrid fully double-acting AC100V power supply specification.
- Adopts Ikura's original hydraulic motor with a speed control switch, the first in the industry, and adjusts the motor's rotation speed by adjusting the switch (trigger), allowing for smooth drilling.
- The head angle can be adjusted in 3 levels according to the site situation.
- Usually, it returns with the force of a spring, so it is quick and energy-saving.
- When biting, it returns using hydraulic pressure, so it's smooth and stress-free.
- Uses a new type of stop plate with quick guide, making positioning quick and easy.
- Easy to match with marking lines.
- The motor part can rotate 360° even under load.
- Easy to drill holes from any angle.

Ulasan Produk

Tidak ada ulasan