DAINICHI Hybrid Air Cleaner

Sebelum PPN:
Rp26.999.900
Spesifikasi
Air Volume at 50/60Hz (m³/minute)1.7 to 8.6
ColorWhite Brown
Depth (mm)310
Driving ModeTurbo, strong, medium, weak, automatic
Estimated Usage Range38 tatami
Height (mm)540
Power Consumption (W)53/53 (50/60Hz)
Power Cord Length (m)2
Power Supply (V)Single phase 100
Sold Separately FiltersActivated carbon deodorizing filter C290602, electrostatic NEOH filter C370311, easy replacement pre-filter C070301
TypeHybrid type (filter type/electrostatic precipitator type)
Width (mm)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Sucks up air at once with a powerful force of up to 8.6 [[M3]]/min and exhales clean air.
- Wide intake ports from all sides in 4 directions firmly suck in dirty air.
- The 4-layer catcher structure firmly and powerfully collects fine particles and odors.
- A hybrid type that combines the best features of a filter type and an electric dust collection type.
- The sensor detects the three elements of air pollution: PM2.5, dust, and odor. When dirt is detected, the lamp will light up to notify you.
- The lamp will notify you when it is time to clean the plasma unit.
- Power consumption is 3.8W in weak operation.
Use
For air purification in private rooms and offices

Ulasan Produk

Tidak ada ulasan