IRIS Air Purifier Humidifying (Penjernih Udara)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Applicable Floor AreaAir purification 10 tatami, humidification 5 tatami (wooden Japanese room), 8 tatami (prefabricated Western room)
ColorWhite
Compatible Range10 tatami (air purification), 5 tatami (humidifying/wooden), 8 tatami (humidifying/prefabricated)
Continuous Humidification Time (hour)6.6
Depth (mm)247
Estimated Usage Range10 tatami
Height (mm)497
Humidifying Capacity (ml/hour)300
MaterialABS Resin
Maximum Humidification Amount (ml/hour)approx. 300
Power Consumption (W)11/12 (quiet), 16/20 (standard), 21/25 (strong), 283/288 (air purification (strong) + humidification) (50/60Hz)
Power Cord Card Length (m)1.8
Power Cord Length (m)approx. 1.8
Power Supply (V)Single phase 100
Tank Capacity (L)2
Width (mm)297

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Air volume and humidification volume can be combined freely, so you can set air purification mode and humidification mode depending on the air condition in the room and your preference.
- It sucks in dirty air from the left and right intake ports and the bottom air intake, and even the air on the floor, so it is recommended for homes with pets.
- Uses a heating type that warms water with a heater and humidifies it with steam.
- An easy-to-understand operation panel allows anyone to operate it easily.
Use
For drying the room and health measures.

Ulasan Produk

Tidak ada ulasan