ENGINEER Cutter Blades Hot for Kotelizer SK-60 Series (Isi Cutter)

Sebelum PPN:
Rp509.900
Spesifikasi
Blade Length (mm)11
Blade Thickness (mm)0.5
Compatible ModelSK-60 series
Tip Angle (°)35
Total Length (mm)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hot cutter for Kotelizer SK-60 series.
- Because it cuts by applying heat, you can easily cut complicated curves.
- Can also be used to cut nylon tape to prevent fraying.
Use
- For deburring and cutting plastic models. - For replacing Kotelizer parts.

Ulasan Produk

Tidak ada ulasan