Tsukushi Hole Fence

Sebelum PPN:
Rp12.999.900
Spesifikasi
AccessoriesSuspending sign (working in a pit/danger. watch out openings)1 sheet for each
ColorYellow
Content SetHanging sign (while working in the pit/be careful of dangerous openings) 1 each
Dimensions (WxDxH) (mm)800x800x1100
FoldableYes
MaterialSteel pipe (resin coating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compatible for a manhole with diameter of 450 to 700mm.
- Since it is lightweight and a folding type, it is easy to carry.
- A blow duct can be used easily.
- A suspended type sign can be installed.
- With the high lighting property, it is excellent in visibility.
Use
For a fall prevention fence to a manhole, etc.

Ulasan Produk

Tidak ada ulasan