SEIWA High Watts L-Form Plug Extension Cord

Sebelum PPN:
Rp119.900 - Rp379.900
Spesifikasi
ColorWhite
MaterialConductor part = Copper wire; Coating = PVC resin
Outlet Specification Number1
Outlet Specification Shape2-phase 2
Wire PartVCTFK2.0 used
Wire Specification Number of Cores (C)2
Wire Specification-Thickness (mm)2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please check the A number of the device to be connected and use it within the product rating.
Feature
- High wattage 1-port indoor extension cord.
- The plug is L-shaped, so it does not get in the way.
Use
As an extension cord for electrical equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait