MATSUURA High Spec Ice Pack IceBattery

Sebelum PPN:
Rp589.900
Spesifikasi
Cold Storage Temperature (°C)Maintained at 10 to 15 for up to 8 hours (using 2 ice packs + cold bag with vacuum insulation material with high cold retention performance)
Cooling Temperature (°C)Household freezer -18 or below for 10 hours or more
Length (mm)265
MaterialContainer material = polyethylene; Content ingredients = water, sodium chloride, gelling agent, etc.
Thickness (mm)15
Width (mm)185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Volume expansion occurs during freezing. There are no problems with use.
- Bag sold separately.
- Do not heat it or put it in the microwave.
- If the product is damaged or cannot be frozen, please discontinue use.
- Please don't eat it.
Feature
- This is a world-class "high-performance high-tech ice pack that remembers temperature" developed by a former Intel engineer. The specifications used for transporting blood, live vaccines, etc. have been improved so that they can be used in government offices, factories, warehouses, construction work, logistics, education, and medical settings.
- This is an ice pack that keeps icing cold and provides it to people who want to cool their arms and palms while waiting after vaccination.
- By placing two or more of these products in a cold bag that uses vacuum insulation material with high cold retention performance, the temperature inside the bag can be maintained at a constant level of approximately 10 to 15 degrees Celsius for up to 8 hours.
- This is a high-performance ice pack that can keep the arms and palms of vaccinated people cool for a long time (Ice Battery Fresh) even in vaccination venues without refrigerators or electricity (event halls or school gymnasiums).
- It can be used for icing, drinks, and food during sports competitions and watching games outside of vaccination venues.
- Even in environments without refrigerators such as factories, construction sites, warehouses, and transportation trucks, you can keep iced batteries, etc., at a temperature of 15 degrees Celsius all day long. (Even if it melts once, you can put it in a cooling bag and refrigerate it as many times as you like.)
Use
- For vaccination venue operators.
- For keeping cool in places without power.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait