KTC Hex Key Ball Point Long Arm High Grade Set (Kunci L)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Content Set (mm)1.5, 2, 2.5, 3, 4, 5, 6, 8
MaterialSpecial tool steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A unique new design that can be used for final tightening.
- The use of special alloy steel makes it resistant to twisting and has improved wear resistance.
- Comes with a resin holder for convenient storage.
- The design has a large contact surface so that the hexagonal tip fits perfectly into the bolt's hexagonal hole, resulting in less wear and tear.
Use
For attaching and detaching hexagon socket head bolts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait