GREEN CROSS High Brightness Phorescent Tape (Lakban Neon / Stiker Reflektor)

Sebelum PPN:
Rp649.900 - Rp6.499.900
Spesifikasi
ColorLemon Yellow
Tape Cutting Conditionscissors, cutter
Tensile Strength (N/25mm)25.7
Thickness (mm)0.37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has two functions: phosphorescence and fluorescence.
- Absorbs light from sunlight, fluorescent lights, white LEDs, etc., and glows in the dark for about 6 to 8 hours.
- Uses PET film that does not generate dioxins.
- (PVC-free product)
- It has luminous power that far exceeds JIS Z 9107 JC class.
Use
- For displaying fire extinguishers, helmets, etc.
- For evacuation guidance during power outages and emergencies
- For various danger signs, improving visibility, disaster prevention, etc.

Ulasan Produk

Tidak ada ulasan