SIBATA Hexavalent Chromium Measurement Kit for Soil

Sebelum PPN:
Rp1.999.900
Spesifikasi
Color Chart Scale0.05, 0.1, 0.2, 0.5, 1, 2 (light pink -> reddish purple)
Content SetSimple pack for hexavalent chromium measurement 12 pieces ; Color chart for hexavalent chromium 1 piece ; Syringe 1 piece ; Syringe filter Diameter 13 0.45μm 12 pieces ; Polyethylene bottle wide mouth 100mL 1 piece
Depth (mm)180
Height (mm)80
Measurement Range (mg/L)0.05 - 2
Measurement SubstanceHexavalent chromium
Reaction Time (minute)1
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hexavalent chromium has the property of being easily soluble in water, and dissolves into water without the need for long-term shaking for extraction as described in "Method for analyzing the amount of heavy metals eluted in soil." Therefore, it is possible to measure the concentration of hexavalent chromium in the eluted test solution using Simple Pack hexavalent chromium by shaking for a short time.
Use
- For measuring fluorine ions in soil
- In addition, cement and cement-based ground improvement agents may contain hexavalent chromium generated during the manufacturing process, which may contaminate soil and groundwater.
- This product is a kit that allows you to easily measure the concentration of hexavalent chromium contained in soil etc. on site.

Ulasan Produk

Tidak ada ulasan