K.I. Drill Hexagonal Shaft Inrotor

Sebelum PPN:
Rp5.099.900
Spesifikasi
Cutting Applicable SizeVU40 to 200
Outer Diameter (mm)38
Tool UsedRechargeable drill 6.35 axis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy to attach to a rechargeable drill and instantly cut vinyl pipes.
- Since it uses a diamond blade, it can also cut concrete on the floor.
- Diamonds are coated with a special coating so no diamond particles will fall off, resulting in an extremely long life.
- Ventilation duct pipes can be cut internally deeper than the wall surface.
Use
- For cutting the inner surface of vinyl pipes.
- Cut the rising pipe of the drain outlet lower than the floor level.

Ulasan Produk

Tidak ada ulasan