SIBATA Bottle Heat Resistant with Blue Screw Cap (Botol Lab)

Sebelum PPN:
Rp509.900
Spesifikasi
Bottle MaterialBorosilicate Glass
Capacity (L)0.05
Capacity (ml)50
Diameter (mm)46
Heat Resistance Temperature Lid (°C)140
Height (mm)87
Lid ColorBlue
Lid/Liquid Draining Ring MaterialPolypropylene (PP)
Mouth Size (mm)17
Scale Interval (ml)20
Screw standardGL-45 (GL-32 for 50ml)
Thread StandardGL-45 (50ml is GL-32)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When sterilizing in an autoclave, etc., completely loosen or remove the cap.
- Height does not include cap.
Feature
- The bottle has a structure that prevents liquid from leaking.
- It can be widely used as a storage container for high-purity medicines, reagents, analytical standard solutions, etc.
- DURAN(R) is a registered trademark of the German DWK Life Sciences Group.
- All caps use ISO screws (GL).
- The bottom of the bottle has fine irregularities to reduce the contact area.
- Uniform wall thickness increases mechanical strength.
Use
Experimental glassware

Ulasan Produk

Tidak ada ulasan