HAKKO Heating Machine

Sebelum PPN:
Rp54.999.900
Spesifikasi
Content SetAttachments, upper and lower
Conveyor Speed @50Hz (s)0 to 65
Conveyor Speed @60Hz (s)0 to 80
Power (V)Single Phase 100
Power Cable (m)2.7
Power Consumption Electrical (W)1400
Temperature Range (°C)Approx. 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Pre-heating completes in approx. 10 mins.
- Double-insulated tunnel inside and curtains installed at the inlet/outlet improve the quality of treatment significantly.
- The flow direction of upper heater becomes adjustable, which improves the finish quality of R seals/label seals/cap seals.
Use
For shrinking laminate films of bottle containers.

Ulasan Produk

Tidak ada ulasan