DENKA ELECTRON Cable Ties Mount Screw Fixing Type

Sebelum PPN:
Rp139.900 - Rp239.900
Spesifikasi
ColorMelon Green
Fixing MethodScrews
Material46 nylon
Operating Temperature Range (°C)-40 to 150
usage environmentIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has a high heat resistance temperature of 180℃ (can be used continuously for 12 hours), making it ideal for areas around furnaces and heaters that generate high temperatures.
- Can be used in conjunction with EXH cable ties.
Use
As a fixture for bands.

Ulasan Produk

Tidak ada ulasan