AIMEDIA Hanger Box

Sebelum PPN:
Rp429.900
Spesifikasi
External Dimension (Height) (mm)400
External Dimension Depth (mm)180
External Dimension Width (mm)550
MaterialBody/polypropylene nonwoven fabric; Handle part/polypropylene; Inner material/cardboard
Product Size(approx.) width 55 x depth 18 x height 40 cm (excluding handle)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It neatly stores laundry hangers, pinch items, etc. that tend to get messy.
- Since it comes with a lid, it can also be used as a blindfold and to protect from dust.
- The back of the lid has a mesh pocket that can hold clothespins.
- Equipped with a partition, so hangers and large pinch hangers can be stored separately.
- It can be hung from the shoulder, making it easy to carry.
Use
For storing hangers and large pinch hangers.

Ulasan Produk

Tidak ada ulasan