PROXXON Handy Multi Routor (Gerinda Mini)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Body Dimensions (mm)220x40x50
Depth (mm)50
Height (mm)45
No Load Rotation Speed (rpm)8000 to 18000
Overall Length (mm)220
Power Consumption (W)50
Power Cord Length (m)1.8/2
Power Supply (V)100
Rated Usage Time (minute)15
Shaft Diameter (mm)0.5 to 3.2
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content Set:
Drill 0.3/0.5/0.8/1.0/1.2/1.5/2.0/2.5/3.0/3.2 1 each ; 1 wire brush (disc) ; 5 cutting wheels ; 2 pure hair buffs (discs) ; Pure hair buff (rod) ) 1 piece ; 1 pure wool buff (arrow) ; 1 carving buff ; 1 each WA whetstone with shaft (tube/arrow) ; 1 flap wheel paper #120 ; 1 each HSS bit (round/bar) ; 2 dedicated shafts ; 1 dedicated bit case
Feature
- A high-speed micro grinder that can be used in a variety of ways.
- Equipped with a rubber grip, it fits better in your hand.
Use
For cutting, various polishing, rust removal, drilling, cutting, and polishing.

Ulasan Produk

Tidak ada ulasan