The Golden Elephant Hand

Sebelum PPN:
Rp7.199.900
Spesifikasi
Caster Diameter (mm)130
Equal Load (kg)300
External Dimensions when Folded Overall Height (mm)315
External Dimensions when Folded Overall Length (mm)930
External Dimensions when Folded Overall Width (mm)600
Handle Height (mm)905
Height (mm)215
Length (mm)900
Loading Platform MaterialsResin
Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not place anything other than baggage (people, animals, etc.) on the loading surface.
Feature
- The handle is foldable.
- Uses low-noise casters.
Use
For transportation equipment used in factories, warehouses, and stores.

Ulasan Produk

Tidak ada ulasan