IRWIN GrooveLock Pliers

Sebelum PPN:
Rp4.999.900
Spesifikasi
Adjustment (stage)25
Handle TypeProtouch grip
MaterialNickel chromium vanadium steel
Maximum Opening (mm)135
Total Length (mm)530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please wear protective equipment such as protective gloves and safety goggles when working.
Feature
- The slide adjustment groove is double that of the standard product, ensuring a secure grip at the desired position.
- The slide button allows for quick position adjustment with one touch.
- Specially designed parallelogram jaws prevent slipping once gripped.
- Safety design that prevents injuries by creating a gap in the grip to prevent fingers from getting caught.
- The 3-piece combination (box joint) ensures a firm grip with less lateral wobbling.
- Protouch grip reduces fatigue during work.
Use
For grasping pipes, nuts, etc.

Ulasan Produk

Tidak ada ulasan