Custom Green Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Angle Accuracy (°)± 1
Height (mm)115
Laser ClassClass 2
Laser Safety StandardsPSC
Laser Wavelength/Output (N m/mW)490 to 560/1 or less
MaterialABS Resin
Measurement Accuracy (mm)±2.0
Measurement ItemArea, volume, Pythagorean measurement
Measurement Range (m)0.2 to 40
Measurement Reference Position Setting3 locations
Minimum Display (m)0.001
Minimum Display (mm)1
Minimum Measurement Unit (m)0.001 (1mm)
Operating Humidity (%RH)80 or less (no condensation)
Operating Temperature Range (°C)0 to +40
Power SourceAAA Ni-MH rechargeable batteries x 3 or AAA alkaline batteries x 3
Protection GradeIP54
Thickness (mm)26
USB TerminalType-C (charging function only)
Width (mm)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The measurable distance may be shortened in environments that are not suitable for measurement (such as under strong sunlight or on a surface that is weakly reflective).
- Accuracy applies from 0.2m to 5m under suitable environment for measurement.
- Over 5m, it may worsen by 0.1mm/m (0.1mm per 1m).
- The environment suitable for measurement (mainly assuming indoor measurements) is: - No strong light in the surrounding area - White reflector - Environmental temperature of 25°C.
- Accuracy may further deteriorate in environments that are not suitable for measurement.
Feature
- Green laser greatly improves visibility of laser light.
- Conforms to the Consumer Product Safety Act and has the PSC mark.
- Even long distances can be easily measured by one person without using a tape measure.
- Various measurements such as area, volume, and Pythagorean measurements can be performed.
- The horizontal angle of the main unit can also be measured using a digital level.
- IP54 compliant dustproof and waterproof structure.
- Measurement standards can be set from three locations: the bottom of the main unit, the tripod hole, and the top.
- As it has a tripod hole, it can be attached to a tripod for stable measurements.
- The included Ni-MH rechargeable battery has a lifespan approximately 1.5 times longer than alkaline batteries.
- Also, you can charge the Ni-MH rechargeable battery on the main unit using a commercially available USB (Type-C) charger.
Use
- For various sites such as construction sites, civil engineering work, land surveys, painting, store surveys, renovations, shipbuilding, manufacturing, etc. - For general household measurements such as moving/remodeling.

Ulasan Produk

Tidak ada ulasan