JEJ ASTAGE Grand Pod GPD (Wadah Penyimpanan GPD)

Sebelum PPN:
Rp559.900 - Rp1.399.900
Spesifikasi
Effective Internal Dimensions (Depth) (mm)310
Effective Internal Dimensions (Height) (mm)300
External Dimension (Height) (mm)380
External Dimension Depth (mm)400
Load Capacity (kg)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A storage box that can be used for any purpose, such as outdoor/camping supplies, tools, gardening supplies, interior goods, etc.
- With a load capacity (approximately) of 100 kg, it can be used as a chair or table.
- Equipped with a simple sealed structure that prevents water and dust from entering, and a gasket.
- Materials: Lid, body, handle (buckle): Polypropylene, Packing: Polyethylene foam

Ulasan Produk

Tidak ada ulasan