KURE Gorilla Tape Handy (Lakban Perbaikan / Lakban Serbaguna)

Sebelum PPN:
Rp259.900
Spesifikasi
ColorBlack
Heat and Cold Resistant Temperature (°C)-20 to 65
Length (m)9.1
MaterialBase material = Polyethylene film with polyester cloth; Adhesive = Natural rubber type
Thickness (mm)0.43
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact and easy-to-carry Gorilla tape with super strong adhesion, high strength, and water resistance. - Compact and convenient to store in a tool pouch or tool box as it is palm-sized.
Use
For repairing, reinforcing, packing, binding, fixing, and protecting indoors, outdoors, water areas, sports/outdoor equipment, bicycles, etc.

Ulasan Produk

Tidak ada ulasan