Takagi Metallic Showerhead (Kepala Pancuran Genggam)

Sebelum PPN:
Rp599.900
Spesifikasi
ColorSilver
Content SetAdapter for KVK, adapter for MYM, O-ring for SAN-EI
Heat Resistance Temperature (°C)60
Height (mm)281
MaterialABS resin (vapor deposition plating), polyacetal, polypropylene
Maximum Usable Water Pressure (MPa)0.7
Mounting Screw SizeG1/2
Width (mm)112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is a shower product for domestic use. Please do not use it for any purpose other than showering.
- Before using the shower, be sure to check with your hands whether the temperature is appropriate.
- If you screw in the shower hose at an angle, the threads will be crushed and you may not be able to connect or water may leak, so please connect by turning the nut on the shower hose side straight.
- After installation, check for water leakage from the connections.
- In homes where the flow rate or water pressure is low, the shower temperature may not be stable.
Feature
- A bathroom shower with a stop button that allows you to stop the water flow at your fingertips.
- Extremely fine water flow that feels good on your skin.
- It is a water-saving low water pressure type that can add momentum to the shower even when the water pressure is low.
- You can turn the hot water on/off at your fingertips.
Use
- Bathroom supplies for general households. - For those who want to take a shower while temporarily shutting off the water at hand.

Ulasan Produk

Tidak ada ulasan