Pentel Gel Ink Pen Gelink Ballpoint Hybrid (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp19.900
Spesifikasi
Cap type / knock typeCap type
Core Diameter (mm)0.5
MaterialShaft = Recycled AS; Cap = Recycled PC; Tail plug = Recycled PE; Tip = Brass
Tip Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A water-based gel ink ballpoint pen.
- The handwriting is water and light resistant.
- Light, smooth and vivid handwriting.
- Equipped with a stitched grip that enhances the grip.
- Crystal body allows you to see the amount of ink remaining at a glance.
- Made from recycled materials.
- Use recycled materials to reduce CO2 emissions.

Ulasan Produk

Tidak ada ulasan