SANEI Freeze Proofing Valve (Stop Kran Tahan Beku)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Height (mm)78
MaterialBrass, EPDM resin
Nominal Diameter (mm)13 (PJ1/2)
Opening/Closing Flow Rate (cc/minute)450 or more (water temperature 3°C water pressure 0.1MPa, outside air temperature -10°C)
Opening/Closing Operating Temperature (°C)approx. 2
Water Supply Pressure (Mpa)0.05 to 0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Common products and some special faucets may not fit depending on the manufacturer.
- Usage conditions: The water temperature inside the pipe is 3℃ or higher, and the outside air temperature is - 15℃ or higher.
Feature
- When the outside temperature (approximately 2℃) reaches a point where the inside of the product is likely to freeze, the valve automatically opens due to the action of the shape memory alloy spring, allowing a small amount of water to pass through to prevent freezing.
- Can be used at outside temperatures of -15 degrees or higher.

Ulasan Produk

Tidak ada ulasan