HEIAN SHINDO KOGYO Free Pole Mini

Sebelum PPN:
Rp369.900
Spesifikasi
Depth (mm)22
Height (mm)22
Load Capacity (kg)5 to 1
Width (mm)1100 to 1900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- All types of 2-stage springs allow stable installation from narrow ranges to wide ranges. The cap is larger than Freepole, allowing for more stable installation. No screws or nails required, easy to install and remove
- The cap is larger than the smart pole, allowing for more stable installation.
- No screws or nails required; easy to install and remove.

Ulasan Produk

Tidak ada ulasan