DEEN.J Folding Container (Kontainer Lipat)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Capacity (L)50
Effective Internal Dimension Frontage (mm)490
Effective Internal Dimensions (Depth) (mm)330
Effective Internal Dimensions (Height) (mm)300
External Dimension (Height) (mm)335
External Dimension Depth (mm)365
Folded (mm)W530xD365xH100
Folding Height (mm)100
Inner Dimension (mm)490x337x310
Load Capacity (kg)Single unit = 25; Stacked=Approx. 100
MaterialPP
Maximum Load (kg)25 (single)
Normal (mm)W530xD365xH335

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A foldable container that can be stacked.
- Even when stacked, items can be taken in and out from the side (1 short side, 1 long side).
- Convenient for organizing small items and tools.

Ulasan Produk

Tidak ada ulasan