SANKO Folding Basket 103060 New Basket (Keranjang Lipat)

Sebelum PPN:
Rp889.900
Spesifikasi
Capacity (L)30.1
ColorBrown
Effective Internal Dimension Frontage (mm)422
Effective Internal Dimensions (Depth) (mm)281
Effective Internal Dimensions (Height) (mm)221
External Dimension (Height) (mm)237
External Dimension Depth (mm)361
External Dimension Width (mm)570
Folding Height (mm)79
MaterialPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Nesting of new baskets is not possible
Feature
- This is the industry's first collapsible basket.
- Size and strength can hold nine 2L plastic bottles (total 18kg). -When folded, the total height increases from 237mm to 79mm.
- Large handles are installed on the left and right sides to make it easy to carry when folded.
- Easy to assemble and fold by simply operating two belts.
- Since the inner bottom surface is flat, the contents will not tilt and can be carried stably.

Ulasan Produk

Tidak ada ulasan