GREEN CROSS Lembaran Magnet Fluoresen (Fluorescent Magnetic Sheet)

Sebelum PPN:
Rp289.900 - Rp499.900
Spesifikasi
ColorFluorescent Yellow
Length (mm)300
Magnetic Force SideSingle-sided
MaterialBase material = Ferrite magnet sheet; Surface = Acrylic sheet
Thickness (mm)0.8
TypeReflective type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A magnetic sheet with a fluorescent color for excellent visibility and a reflective function.
- Can be cut freely with scissors or a cutter.
- We also accept the production of custom-made products.
Use
For original display items.

Ulasan Produk

Tidak ada ulasan