Vikan Refill Kepala Sapu Lantai 3103 (Replacement Broom Head)

Sebelum PPN:
Rp699.900
Spesifikasi
Hair QualityOutside = soft, inside = medium
Heat Resistance Temperature (°C)121
Height (mm)120
Length (mm)25
MaterialPolypropylene, polyester
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses two types of filaments that can be used on any floor surface.
- The body is thin at 25mm, and the filament is angled, making it convenient for sweeping in gaps, walls, corners, and under workbenches.
- Since the head has a scraper, it is ideal for removing stubborn dirt.
- Can be used in wet and dry environments.
Use
For sweeping gaps, walls, corners, under workbench, etc.

Ulasan Produk

Tidak ada ulasan