SANEI Flexible Faucet Tubing (Selang Fleksibel Keran)

Sebelum PPN:
Rp529.900 - Rp619.900
Spesifikasi
MaterialInner hose = polybdenum, outer = SUS304 mesh coating; Packing = NBR
Maximum Operating Pressure (MPa)0.75
Maximum Operating Temperature (°C)80
Minimum Bending Radius (mm)80 or more
Mounting ScrewG1/2
Nominal Diameter13
Thread SizeG1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Hold the cap nuts at both ends and use them at an angle of 90 degrees or more.
Feature
- A flexible hose with excellent construction properties that is soft and easy to bend.
- The mounting screw has a nominal parallel pipe thread diameter of 13 mm.
Use
For branch connections to instantaneous water heaters and toilet seats, and for connecting pipes to washbasin mixer faucets.

Ulasan Produk

Tidak ada ulasan