LINTEC21 Fire Extinguisher Stand Stopper (Selang Pemadam Kebakaran)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Depth (mm)200
Height (mm)340
Storable Fire Extinguisher10 type
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A stand that protects fire extinguishers from earthquakes by fixing them with adhesive.
- Easy to install without any construction work.
- It is fixed using the fire extinguisher's hook, so it can be easily removed in an emergency.
- Compatible with up to 10 type fire extinguishers.
Use
Prevents fire extinguishers from falling over and moving.

Ulasan Produk

Tidak ada ulasan