UNI-T Fire Extinguisher Mounting Fixture (Selang Pemadam Kebakaran)

Sebelum PPN:
Rp579.900
Spesifikasi
Height (mm)410
Length x Width (mm)200x150
MaterialSign board = Eco Uniboard; Mounting bracket = Iron
Saucer Inner Diameter Dimension185Diameter
Storable Fire ExtinguisherUp to 10 types of fire extinguisher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The fire extinguisher is neatly fixed to the single pipe.
- It is a space-saving type with a sign that makes the installation location conspicuous.
- One unit can be used both vertically and horizontally.
- Sign and mounting hardware included

Ulasan Produk

Tidak ada ulasan