Yamato Fire Extinguisher (Kotak Alat Pemadam)

Sebelum PPN:
Rp2.699.900
Spesifikasi
ColorRed
Depth (mm)169
Height (mm)586
MaterialBody = FRP; Parts = Stainless steel
Storable Fire Extinguisher10 type
Width (mm)222

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The main body is made of FRP (glass fiber reinforced plastic), and all parts are made of stainless steel, so there is almost no corrosion from sea breeze or exhaust gas.
- Heat resistance is self-extinguishing, and almost no deterioration or thermal deformation occurs at -50℃ or +200℃.
Use
In the fire extinguisher storage box.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait