SENTRY SAFE Fire Chest

Sebelum PPN:
Rp3.499.900
Spesifikasi
Body Dimensions Depth (mm)308
Body Dimensions Frontage (mm)387
Body Dimensions Height (mm)159
Body MaterialPolymer resin, fireproof material (Serviver cast)
Capacity (L)7.0
ColorBlack
Content SetCylinder locks (2)
Effective Internal Dimension Frontage (mm)330
Effective Internal Dimensions (Depth) (mm)219
Effective Internal Dimensions (Height) (mm)97
LockCylinder lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Passed the US UL 30 minute fire resistance test and explosion test.
- Small and easy to store, and comes with a convenient carry handle for easy transportation.
- If the product is damaged in a fire, we will replace it with a new one.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait