SANEI Dust Collector Filter (Filter Pengumpul Debu)

Sebelum PPN:
Rp78.900
Spesifikasi
ConnectionGeneral faucet pipe diameter (16-19), foam faucet external thread diameter 22
Depth (mm)35
Height (mm)50
MaterialVinyl chloride resin; Styrene resin
Maximum Operating Temperature (°C)50
Operating Temperature Range (°C)50
Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- By inserting it at the end of the faucet pipe, it prevents water from splashing and also reduces water noise.
- Cuts fine dust with a filter.
- Produces a soft water flow.
Use
For preventing water from splashing in the kitchen.

Ulasan Produk

Tidak ada ulasan