IWASAKI Eye Lamp Holder (Kap Lampu)

Sebelum PPN:
Rp899.900
Spesifikasi
Compatible GuardGIK1
Compatible LampInfrared bulb IR125 to 375W
Finish ColorRed
MaterialAluminium die casting, Porcelain, Silicon rubber
Output Wire (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Lamps, guards, and connectors sold separately
- For outdoor use, only facing downwards.
- Avoid installing the product facing downwards as it may allow rainwater to enter.
- We recommend combining it with the guard (GIK1) sold separately.
- For outdoor use, downward irradiation only. Please use at 45° or less.
- Avoid mounting downward as rainwater may enter through the mating gap between the holder and the connector and the outlet of the lead wire.
Feature
- Lamp holder for infrared light bulbs.
- It has many uses such as industrial use and livestock breeding.
Use
For light projection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait