UNI-T External Display Case

Sebelum PPN:
Rp1.499.900
Spesifikasi
ContentPlain
Dimensions (mm)397x475
Hole Diameter (mm)45
MaterialSurface part = Transparent PVC, Back base material part = Aluminium composite board
Paper Size13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Customers must prepare tapping screws, etc. for installation.
Feature
- You can put A3 paper in your pocket and post it in a temporary fence.
- The magnetic fixed cover prevents rain from entering.
- A general-purpose type that can be used for various purposes.
- Can be directly attached to the temporary enclosure using tapping screws etc. (sold separately).
Use
For posting on temporary enclosure flat panels at construction sites.

Ulasan Produk

Tidak ada ulasan