Shimizu Hanging Rail ES-Rack System Horizontal (Rel Gantung Rak)

Sebelum PPN:
Rp789.900 - Rp1.099.900
Spesifikasi
ColorWhite
Height (mm)14
MaterialNormal steel (steel)/epoxy resin powder baking coating
Screw Hole Pitch (mm)227.5
Width (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Highly functional system storage with easy installation and layout changes.
- Layout changes and additions are possible even after installation.
- The use of horizontal rails greatly improves construction speed.
Use
For leveling shelf pillars during construction.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait