ELESA Ergo Arch Grip

Sebelum PPN:
Rp229.900
Spesifikasi
MaterialGrip = Polyamide (glass fiber reinforced) Matte black; Cap = Polyamide orange; Female thread = Brass (C3604B)
Mounting Pitch (mm)93.5
Overall Height (mm)35
Overall Length (mm)116
Thread Depth (mm)12
Thread DiameterM6x1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.
- The cap will be packed separately to protect it from scratches and dirt during transportation, so please assemble it yourself.
Feature
- The curved design of the grip enhances aesthetics and workability.

Ulasan Produk

Tidak ada ulasan