NICHIFU Environmentally Friendly Round Terminal with Insulation Coating R Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp249.900
Spesifikasi
ColorYellow
External Dimension (mm)8.0
Inner Dimension (mm)6.3
MaterialTerminal = Oxygen-free copper (electrotin plating); Sleeve = Oxygen-free copper tube (electrotin plating); Insulator = PVC
Maximum Operating Temperature (°C)125
Outer Diameter Dimension (mm)8
Overall Length (mm)26.0
Rated Voltage (V)600
Stud Diameter (mm)4.3
Wire Binding Range AWG12
Wire Binding Range Stranded Wire (mm²)2.63 to 4.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For copper wire only.
- Please use within the wire conjugation range.
- Please use the applicable crimping tool specified by our company.
Feature
- Insulation coating is preset on the terminal tube.
- Insulator shape: The TME type has a wire insertion guide (funnel-shaped) inside the insulation coating.
- The core wire can be inserted smoothly into the cylindrical part along the guide with the coating stripped without twisting.
- Since it is a non-halogen material, no toxic halogen gas or corrosive gas is generated when burned.
Use
For connecting stranded mild steel wires.

Ulasan Produk

Tidak ada ulasan