Yamaha Generator Gasoline (Genset Bensin)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Rated DC Output (V-A)12-8
Tank Capacity (L)2.7
Total Length x Total Width x Total Height (mm)401x298x420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Gasoline is highly flammable, and vaporized gasoline may explode and cause death or injury. When refueling, be sure to stop the engine and do so in a well- ventilated area.
Feature
- Employs the damper winding to control wave form deformation rate to approx. 25% to 8% or lower.
- Can charge small size batteries(except closed type batteries with DC output)
Use
From leisure/disaster prevention to site work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait