Dino-Lite Endscope

Sebelum PPN:
Rp73.999.900 - Rp99.999.900
Spesifikasi
BatteryLithium battery (4.2V/3300mA)
Charging Time (hour)6
Continuous Operation Time (hour)Approximately 6
Display Resolution640 x 480 (VGA)
Focusing Range (mm)10 to 100
Illuminance (Lux)20000
InterfaceAV-out, microUSB, microSD
LED Light6 lights (with diing function)
LanguageSupports 8 languages ​​including Japanese and English
MaterialBody = Plastic; Cable part = Steel
Monitor Size (inch)3.5 (TFT LCD)
Shooting FormatVideo/AVI = Still image/JPEG
Supported SD Card (GB)32 MicroSD card
Viewing Angle (°)120
Water ResistanceIP67
White balanceAuto

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An endoscope whose tip can be moved 360 degrees with a joystick.
- Video and still image shooting is possible.
Use
For inspection of piping, etc.

Ulasan Produk

Tidak ada ulasan