King Jim EMILy Slim Case File

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp289.900
Spesifikasi
Back Width (mm)21
Estimated storageApproximately 130 A4 sheets
External Dimension (Height) (mm)241
External Dimension Depth (mm)21
External Dimension Width (mm)325
Length (mm)241
Number of Storage (sheets)130
Paper SizeA4
Width (mm)325

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to apply excessive shock or put too many items in it as this may cause damage or deformation.
- The number of sheets stored may change depending on the items stored.
- Do not insert magnetic cards or bring objects affected by magnetism, such as computers or watches, close to the product.
- Please dry printed matter, copies, photographs, etc. thoroughly before placing them in the bag.
- Do not use or store in places exposed to direct sunlight, high temperature, or high humidity.
Feature
- The EMILy series features 6 nuanced colors to choose from and convenient plus-one functions.
- A new slim case file has been added to the lineup.
- Stationery with a design that is easy to use in business situations and calm colors will gently brighten up your busy daily life.
- One side is half-open, making it easy to take out documents.

Ulasan Produk

Tidak ada ulasan