TOEI LIGHT Electronic Whistle

Sebelum PPN:
Rp919.900 - Rp1.099.900
Spesifikasi
Height (mm)39
MaterialMain material = ABS resin, Grip = rubber
Power Source2 AAA batteries (for operation check) (included)
Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- You can listen to the sound on the manufacturer's website.
Feature
- Compact size that fits comfortably in the palm of your hand with high volume.
- It is a type that makes a sound by pressing a button.

Ulasan Produk

Tidak ada ulasan