HiKOKI Angle Grinder Electronic Brushless Motor (Gerinda Tangan)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Body MaterialResin
Content SetResinoid whetstone (A/WA30P) ; Spanner ; Hexagon wrench ; Side handle
Cord Length (m)2.5
Grinding Wheel Diameter (mm)180
Grinding Wheel Dimensions (Outer Diameter x Maximum Thickness x Hole Diameter) (mm)180 x 6 x 22
Grinding Wheel Outer Diameter (mm)180
No Load Speed (rpm)6600
Power (W)2400
Power Consumption (W)1300
Rated Current (A)15
Voltage (V)AC100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Achieved stable work even with voltage drops.
- The lightest in its class and the strongest grinding performance.
- Can be used with engine generators.
- Equipped with a brake, kickback reduction system, and restart prevention function for even greater safety.
- The foil washer installed on the main body is a part exclusively for products with brakes.
Use
- For grinding iron materials. - For cutting iron materials etc. with a cutting whetstone.

Ulasan Produk

Tidak ada ulasan