SURE Electric Stove

Sebelum PPN:
Rp1.299.900
Spesifikasi
Content SetMovable trivet
Depth (mm)220
Heater MaterialNichrome heater
Heater Power (W)600
Height (mm)85
Plate Size (mm)135
Power Cord Length (m)1.8
Power Supply (V)AC100
Switch3-stage switching (off/weak (inside) 300W/weak (outside) 300W/strong 600W)
Width (mm)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to read the dedicated instruction manual regarding how to use this device.
- This product is for home use and is not covered by the warranty if used for commercial purposes.
- Make sure to pull the trivet upwards and insert the leg into the smaller hole, making sure that the pot holder of the trivet is on the inside. Failure to use the trivet may cause malfunction.
Feature
4- Made of stainless steel that is easy to remove dirt and is clean.
- It is highly safe as it does not use fire and keeps the indoor air clean.
- You can adjust the heat level by switching the heater in 3 stages.
- Suitable for various types of cooking and heat retention.
Use
For various cooking, keeping warm, and heating.

Ulasan Produk

Tidak ada ulasan