Max Electric Stapler (Staples / Hekter)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.099.900 - Rp5.399.900
Spesifikasi
Body Materialiron, plastic
ColorWhite
Content SetNO.11-1Mx1 box (1000 pieces) ; Binding speed = 2 pieces/second (when using AC adapter) 1 piece/second (when using dry batteries)
Depth (mm)163
Height (mm)129
Maximum Number of Pieces to be Staple (sheets)2 to 40
Needle Shoulder Width x Needle Foot Length (mm)10.4x6
Number Of Sheets To Be Bound (sheets)2 to 40
Number of 1 Series Glued (pieces)50
Power Consumption (W)25 or less
Power SourceAC100V, 6 AA alkaline batteries (sold separately)
Width (mm)69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can close the document just by inserting it.
- 2 to 40 sheets can be bound electrically (battery or AC adapter).
- Since it is cordless type (battery operated), you can carry it around and easily staple it anytime, anywhere.
- It can be used both vertically and horizontally, making it a standard desk position and ideal for binding while standing.
- You can perform binding operations without touching the main unit (non-contact).
- Can bind at a speed of 2 books per second (1 book per second for battery operated models).
- Parallel binding and corner binding are possible.
- The needle used is Vaimo11's special needle "NO.11-1M".
- The main unit can store "NO.11-1M" in its entirety.
- The front loading method is adopted for needle loading, where the needle is inserted by pressing a button.
Use
- For binding thick documents such as specifications and application documents.
- For light work.

Ulasan Produk

Tidak ada ulasan