Hasegawa Step Ladder Eco Series Stool Type (Tangga Pijakan Lipat)

Sebelum PPN:
Rp4.099.900 - Rp5.399.900
Spesifikasi
CertifiedEco Mark Certified Product
MaterialAluminium Alloy
Maximum Working Weight (kg)100
Rung Surface Width (mm)88
Top Board Dimension (mm)286x254

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is an aluminum work platform with the upper frame that has excellent stability.
- The wide steps and top board are adopted, you can work safely without fatigue for your legs.
- It can be folded with one touch and is convenient for storage in a gap.
Use
For taking things in and out of high places indoors, changing light bulbs, and working on walls.

Ulasan Produk

Tidak ada ulasan